56RL-101
Crompton Instruments Current Transformers, 56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56RL-101

Crompton Instruments Current Transformers, 56 Series

56RL-101

Crompton Instruments Current Transformers, 56 Series
XFMR, CURRENT, 100:5, 1.0VA, 2.06in.
Item Number
56RL-101
MFG Item Number
CI-56RL-101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 56 Series
Item #
56RL-101
XFMR, CURRENT, 100:5, 1.0VA, 2.06in.

56 Series Information


Specifications

Specifications
Manufacturer Part Number CI-56RL-101
Manufacturer Crompton Instruments
Product Series 56
Family Series Crompton Instruments Current Transformers, 56 Series
Description XFMR, CURRENT, 100:5, 1.0VA, 2.06in., LEADS, RING
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 100:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.6 lbs
Gross Weight 0.6 lbs