56RL-331
Crompton Instruments Current Transformers, 56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56RL-331

Crompton Instruments Current Transformers, 56 Series

56RL-331

Crompton Instruments Current Transformers, 56 Series
Current Transformer, 330:5, 2.06in.,
MFG Item Number
56RL-331
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 56 Series
Item #
56RL-331
Current Transformer, 330:5, 2.06in.,

56 Series Information


Specifications

Specifications
Manufacturer Part Number 56RL-331
Manufacturer Crompton Instruments
Product Series 56
Family Series Crompton Instruments Current Transformers, 56 Series
Description Current Transformer, 330:5, 2.06in., 24in. Leads
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 330:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.6 lbs
Gross Weight 0.6 lbs