Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
57-2579-3 Eaton Switches, FULL VOLTAGE W/PROTECTIVE RES KIT
MFG Item Number
57-2579-3

57-2579-3 Eaton Switches, FULL VOLTAGE W/PROTECTIVE RES KIT

MFG Item Number
57-2579-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
57-2579-3
FULL VOLTAGE W/PROTECTIVE RES KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 57-2579-3
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, Replacement light unit, 30 mm, Full voltage with protective resistor kit, E30 Illuminated operators
Type Light Unit
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs