Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
57.504.5055.0 Wieland Terminal Blocks, SELOS Series, WK 4/ D1/ 2 U V-O
MFG Item Number
57.504.5055.0
57.504.5055.0 Wieland Terminal Blocks, SELOS Series, WK 4/ D1/ 2 U V-O
MFG Item Number
57.504.5055.0
This item cannot be canceled or returned
Description
Terminal Blocks, SELOS Series
- Low Contact Resistance due to Large Surface Area
- High and Stable Contact Force
- One Terminal for All Common Mounting Rails
- Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
- 4‑sided Funneled Wire Entry
- Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals
Specifications
Specifications
| Manufacturer Part Number |
57.504.5055.0 |
| Manufacturer |
Wieland |
| Product Series |
SELOS |
| Family Series |
Wieland Terminal Blocks, SELOS Series |
| Description |
WK 4/ D1/ 2 U V-O |
| Type |
Double-Deck Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
30 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
ATEX, CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
57.504.5055.0
Wieland Terminal Blocks, SELOS Series