57.510.9055.0
Wieland Terminal Blocks, SELOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57.510.9055.0

Wieland Terminal Blocks, SELOS Series

57.510.9055.0

Wieland Terminal Blocks, SELOS Series
Ground Terminal Block, 10mm, GrnYwl,
MFG Item Number
57.510.9055.0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, SELOS Series
Item #
57.510.9055.0
Ground Terminal Block, 10mm, GrnYwl,

SELOS Series Information

  • Low Contact Resistance due to Large Surface Area
  • High and Stable Contact Force
  • One Terminal for All Common Mounting Rails
  • Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
  • 4‑sided Funneled Wire Entry
  • Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals

Videos

Specifications

Specifications
Manufacturer Part Number 57.510.9055.0
Manufacturer Wieland
Product Series SELOS
Family Series Wieland Terminal Blocks, SELOS Series
Description Ground Terminal Block, 10mm, GrnYwl, Enclosed Design, Elect Live to Rail, WKN10SL/U V-O
Type Grounding Block
Number of Circuits 1
Spacing 10 mm
Wire Size Range 16 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals ATEX, CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.16 lbs
Gross Weight 0.11 lbs