Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
57.904.6355.0 Wieland Terminal Blocks, SELOS Series, Fuse Terminal Block, 6mm, Gray,
MFG Item Number
57.904.6355.0
57.904.6355.0 Wieland Terminal Blocks, SELOS Series, Fuse Terminal Block, 6mm, Gray,
MFG Item Number
57.904.6355.0
Description
Terminal Blocks, SELOS Series
Fuse Terminal Block, 6mm, Gray,
- Low Contact Resistance due to Large Surface Area
- High and Stable Contact Force
- One Terminal for All Common Mounting Rails
- Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
- 4‑sided Funneled Wire Entry
- Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals
Specifications
Specifications
| Manufacturer Part Number |
57.904.6355.0 |
| Manufacturer |
Wieland |
| Product Series |
SELOS |
| Family Series |
Wieland Terminal Blocks, SELOS Series |
| Description |
Fuse Terminal Block, 6mm, Gray, Screw Term, Accepts 5x20/25/30 & 6.3 x32mm Fuse (Not Included) WK4/THSI6. |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| Current Rating |
10 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
1/4 x 1-1/4 " |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
57.904.6355.0
Wieland Terminal Blocks, SELOS Series