Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57

Eiko Lamps

57

Eiko Lamps
LAMP, MIN BAYONET G4 1/2 14.0V .24A
MFG Item Number
57
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
57
LAMP, MIN BAYONET G4 1/2 14.0V .24A

Series Information

Specifications

Specifications
Manufacturer Part Number 57
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN BAYONET G4 1/2 14.0V .24A
Type Miniature
Voltage 14 V
Shape G4.5 Globe
Base BA9s Miniature Bayonet
Life Span 500 Hrs
Net Weight 0.057 lbs
Gross Weight 0.057 lbs