Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570-G1 Ocal, a T & B Brand Conduit Outlet Bodies, OC 570G1 1 1/2 OCAL 570 COVER GRAY
570-G1 Ocal, a T & B Brand Conduit Outlet Bodies, OC 570G1 1 1/2 OCAL 570 COVER GRAY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
OC 570G1 1 1/2 OCAL 570 COVER GRAY
Specifications
Specifications
| Manufacturer Part Number |
570-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
OC 570G1 1 1/2 OCAL 570 COVER GRAY |
| Style |
Form 7 |
| Hub Size |
1-1/2 " |
| Composition |
Steel |
| Comments |
Gray PVC Coated |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
570-G1
Ocal, a T & B Brand Conduit Outlet Bodies