570-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
570-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT SHT AL FORM 7 CVR
MFG Item Number
570 SA

570-SA Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT SHT AL FORM 7 CVR

MFG Item Number
570 SA
Item Number
570-SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Outlet Bodies, CONDULET Series
Item #
570-SA
1 1/2 WDGNUT SHT AL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 570 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1-1/2
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 1-1/2 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
570G-SA
570G-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
570
570
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series