570007
Pilz Safety Switches, PSENMECH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570007 Pilz Safety Switches, PSENMECH Series, PSEN me1.2S / 1AR

MFG Item Number
570007

570007 Pilz Safety Switches, PSENMECH Series, PSEN me1.2S / 1AR

MFG Item Number
570007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENMECH Series
Item #
570007
PSEN me1.2S / 1AR

PSENMECH Series Information

  • Mechanical Operation
  • Radius or Standard Actuators
  • Guard Locking Types Available
  • IP65/IP67 Protection
  • UL; cUL Approvals
PSENmech mechanical safety switches are suitable for safe monitoring of a movable guard. They are triggered if the guards are opened, and the hazardous machine movement is stopped via a Pilz evaluation device. Using increased extraction force on the actuator, PSENmech safety switches prevent the safety gate from being opened unintentionally. They comply with the standard EN 1088 (protection against defeat) due to their coded actuators. PSENmech safety switches with guard locking ensure that the safety gate is interlocked (guard locking) until the hazardous production process is complete. They can also prevent production from being interrupted as a result of unauthorized access.
  • Robust Design for Long Service Life
  • Suitable for a Variety of Applications


Videos

Specifications

Specifications
Manufacturer Part Number 570007
Manufacturer PILZ
Product Series PSENMECH
Family Series Pilz Safety Switches, PSENMECH Series
Description PSEN me1.2S / 1AR
Solenoid Interlocking Yes
Solenoid Contacts 2NO
Thermal Current Rating 2.5 A
Voltage 120 VAC
Holding Force 1,500 N
Extraction Force 27 N
Auxiliary Release Yes
Connection Type Spring Load
Protection Rating IP67
Net Weight 0.7386 lbs
Gross Weight 1.1332 lbs