Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57016

Brady Signs & Signage

57016

Brady Signs & Signage
SIGN, RD CLSD AHD,BLK/ORG,36X36REF
MFG Item Number
57016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
57016
SIGN, RD CLSD AHD,BLK/ORG,36X36REF

Series Information

Specifications

Specifications
Manufacturer Part Number 57016
Manufacturer Brady
Family Series Brady Signs & Signage
Description Road Closed Ahead Sign, 36 H x 36 W, Vinyl
Background Color Orange
Legend Road Closed Ahead
Material Vinyl
Material Description Reflective
Language English
Height 36 "
Width 36 "
Net Weight 4.54 lbs
Gross Weight 4.54 lbs