Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5701AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 30A 250V 2P3W Str GY
5701AN Eaton Plugs & Receptacles, Industrial Grade Series, Plug Angle 30A 250V 2P3W Str GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Plug Angle 30A 250V 2P3W Str GY
Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
5701AN |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton Arrow Hart extra heavy-duty angled plug, 12-4 AWG, 30A, Industrial, 250V, Back wire, Gray, Brass, Nylon, 6-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| NEMA Configuration |
6-30P |
| Color |
Gray |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.645 lbs |
5701AN
Eaton Plugs & Receptacles, Industrial Grade Series