57025012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57025012 Socomec Fuseblocks & Holders, RMS50 14X51 2P CA

MFG Item Number
57025012

57025012 Socomec Fuseblocks & Holders, RMS50 14X51 2P CA

MFG Item Number
57025012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuseblocks & Holders, Series
Item #
57025012
RMS50 14X51 2P CA

Series Information

Specifications

Specifications
Manufacturer Part Number 57025012
Manufacturer Socomec
Family Series Socomec Fuseblocks & Holders
Description RMS50 14X51 2P CA
Current Rating 125 A
Voltage 690 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Net Weight 0.485 lbs
Gross Weight 0.485 lbs