57025014

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57025014 Socomec Fuseblocks & Holders, RMS50 14X51 3P+N

MFG Item Number
57025014

57025014 Socomec Fuseblocks & Holders, RMS50 14X51 3P+N

MFG Item Number
57025014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
57025014
RMS50 14X51 3P+N

Series Information

Specifications

Specifications
Manufacturer Part Number 57025014
Manufacturer Socomec
Family Series Socomec Fuseblocks & Holders
Description RMS50 14X51 3P+N
Current Rating 125 A
Voltage 690 V
Poles 3 + Neutral
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Net Weight 1.0582 lbs
Gross Weight 1.0582 lbs