Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570300

Pilz Safety Switches

570300

Pilz Safety Switches
PSEN rs1.0-300
MFG Item Number
570300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570300
PSEN rs1.0-300

Series Information

Specifications

Specifications
Manufacturer Part Number 570300
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN rs1.0-300
Rope Span (1 switch) 75 m
Enclosure Zinc Die Cast
Status Indicator No
E-STOP Yes
Contact Type 2NO/2NC
Voltage 240 VAC
Approvals BG, cCSAus, CE
Net Weight 2.07 lbs
Gross Weight 2.31 lbs