Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570301 Pilz Safety Switches, PULL CORD, E-STOP

MFG Item Number
570301

570301 Pilz Safety Switches, PULL CORD, E-STOP

MFG Item Number
570301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570301
PULL CORD, E-STOP

Series Information

Specifications

Specifications
Manufacturer Part Number 570301
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PULL CORD, E-STOP
Enclosure Metal
Status Indicator No
E-STOP No
Contact Type 2NO/2NC
Voltage 250 VAC
Approvals cCSAus, CE
Net Weight 2.3 lbs
Gross Weight 2.3 lbs