Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
57032J Cully-Minerallac Fasteners, 1/4 X 2 HEX HEAD LAGS ZP
57032J Cully-Minerallac Fasteners, 1/4 X 2 HEX HEAD LAGS ZP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
57032J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/4 X 2 HEX HEAD LAGS ZP |
| Screw Type |
Hex Lag |
| Size |
1/4 x 2 |
| Screw Head Type |
Hex Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
57032J
Cully-Minerallac Fasteners