Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57033

Brady Signs & Signage

57033

Brady Signs & Signage
SIGN, UTIL WRK AHD,BLK/ORG,48X48MESH
MFG Item Number
57033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
57033
SIGN, UTIL WRK AHD,BLK/ORG,48X48MESH

Series Information

Specifications

Specifications
Manufacturer Part Number 57033
Manufacturer Brady
Family Series Brady Signs & Signage
Description Utility Work Ahead Sign, 48 H x 48 W, Mesh
Background Color Orange
Legend Utility Work Ahead
Material Mesh
Language English
Height 48 "
Width 48 "
Net Weight 3 lbs
Gross Weight 3 lbs