57035016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57035016 Socomec Fuseblocks & Holders, RMS100 22X58 4P

MFG Item Number
57035016

57035016 Socomec Fuseblocks & Holders, RMS100 22X58 4P

MFG Item Number
57035016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
57035016
RMS100 22X58 4P

Series Information

Specifications

Specifications
Manufacturer Part Number 57035016
Manufacturer Socomec
Family Series Socomec Fuseblocks & Holders
Description RMS100 22X58 4P
Current Rating 125 A
Voltage 690 V
Fuse Type IEC Ferrule Type
Fuse Size 22 x 58 mm
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Net Weight 1.6535 lbs
Gross Weight 1.6535 lbs