Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57038

Brady Signs & Signage

57038

Brady Signs & Signage
SIGN, WRK AREA AHD,BLK/ORG,48X48REF
MFG Item Number
57038
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
57038
SIGN, WRK AREA AHD,BLK/ORG,48X48REF

Series Information

Specifications

Specifications
Manufacturer Part Number 57038
Manufacturer Brady
Family Series Brady Signs & Signage
Description Work Area Ahead Sign, 48 H x 48 W, Vinyl
Background Color Orange
Legend Work Area Ahead
Material Vinyl
Material Description Reflective
Language English
Height 48 "
Width 48 "
Net Weight 5.4 lbs
Gross Weight 5.4 lbs