5703N
Eaton Plugs & Receptacles, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5703N Eaton Plugs & Receptacles, Industrial Grade Series, Plug 30A 277V 2P3W Str GY

MFG Item Number
5703N

5703N Eaton Plugs & Receptacles, Industrial Grade Series, Plug 30A 277V 2P3W Str GY

MFG Item Number
5703N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5703N
Plug 30A 277V 2P3W Str GY

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5703N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart extra heavy-duty auto grip plug, 12-4 AWG, 30A, Industrial, 277V, Back wire, Gray, Brass, Nylon, 7-30P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 277 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 7-30P
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs