5704.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5704.2 Altech DIN Rail Interface Modules, TERM BLK DM14-A-S DM DIODE MODULES

MFG Item Number
5704.2

5704.2 Altech DIN Rail Interface Modules, TERM BLK DM14-A-S DM DIODE MODULES

MFG Item Number
5704.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5704.2
TERM BLK DM14-A-S DM DIODE MODULES

Series Information

Specifications

Specifications
Manufacturer Part Number 5704.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERM BLK DM14-A-S DM DIODE MODULES BUSSED ANODES 14 DIODES
Number of Circuits 14
Current Rating 1 A
Nominal Voltage 240 VAC
Voltage 250 VAC
Wire Size Range 12-22 AWG
Mounting DIN Rail
Net Weight 0 lbs
Gross Weight 0 lbs