Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 570400 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN ml b 1.1 unit |
| Solenoid Interlocking | No |
| Guard Locking Type | Manual |
| Voltage | 24 VDC |
| Contact Load | 1 W |
| Auxiliary Release | No |
| Connection Type | 8 Pin M12 Connector |
| Adjustable Actuator Head | No |
| Protection Rating | IP67 |
| Approvals | CE, cULus, FCC, IC, TUV |
| Net Weight | 1 lb |
| Gross Weight | 3.085 lbs |