Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570404 Pilz Safety Switches, PSEN ml b 2.2 unit

MFG Item Number
570404

570404 Pilz Safety Switches, PSEN ml b 2.2 unit

MFG Item Number
570404
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570404
PSEN ml b 2.2 unit

Series Information

Specifications

Specifications
Manufacturer Part Number 570404
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN ml b 2.2 unit
Solenoid Interlocking No
Guard Locking Type Manual
Voltage 24 VDC
Contact Load 1 W
Auxiliary Release No
Connection Type 8 Pin M12 Connector
Adjustable Actuator Head No
Protection Rating IP67
Approvals CE, cULus, FCC, IC, TUV
Net Weight 2.425 lbs
Gross Weight 2.425 lbs