Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pilz Programmable Logic Controllers
570483
Pilz Programmable Logic Controllers
PSEN ml 2.1 round actuator
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PSEN ml 2.1 round actuator
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
570483 |
| Description |
PSEN ml 2.1 round actuator |
| Accessory Type |
Module |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
570483
Pilz Programmable Logic Controllers