Series Information
| Manufacturer Part Number | 570486 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN ml Y junction M12 |
| Connector Class | Micro (M12) |
| Number of Poles | 3 |
| Number of Pins | 8 |
| Connection Type | Y-Splitter |
| Connection | M12 x 3.00 Female |
| Protection Rating | IP67 |
| Gender | Female to Female |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |