Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570505

Pilz Safety Switches

570505

Pilz Safety Switches
PSEN sl-0.5n 2.2 / PSEN sl-0.5 1unit
MFG Item Number
570505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570505
PSEN sl-0.5n 2.2 / PSEN sl-0.5 1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 570505
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN sl-0.5n 2.2 / PSEN sl-0.5 1unit
Guard Locking No
Outputs 2 Semiconductor
Holding Force 500 Newtons
Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC, TUV
Net Weight 2.23 lbs
Gross Weight 2.23 lbs