570510
Pilz Safety Switches, PSENSLOCK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570510 Pilz Safety Switches, PSENSLOCK Series, PSEN sl-0.5p 1.1 1switch

MFG Item Number
570510

570510 Pilz Safety Switches, PSENSLOCK Series, PSEN sl-0.5p 1.1 1switch

MFG Item Number
570510
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Switches, PSENSLOCK Series
Item #
570510
PSEN sl-0.5p 1.1 1switch

PSENSLOCK Series Information

  • Non‑Contact Coded Operation
  • Holding Force to 1000 Newtons
  • High Degree of Manipulation Protection
  • Diagnostic Interface with 4 LEDs
  • IP67 Protection
The PSENslock non‑contact safety gate system from Pilz offers a safe alternative to existing mechanical technology. PSENslock combines secure safety gate monitoring and a non‑contact magnetic interlock within one unit. With this combination of safe position monitoring and process guard locking, PSENslock can be used universally for right or left‑hinged swing gates and sliding gates, and is particularly suitable for use on movable guards. With an electromagnetic holding force of 500 or 1000 Newtons, the PSENslock prevents swing gates and sliding gates from being opened unintentionally. The actuator is manipulation‑proof, providing added safety. With its compact design, the process guard‑locking device is extremely suitable for mounting on to standard 45 mm profiles.

PSENslock is designed for applications up to SIL 3 in accordance with IEC 62061, Category 4 in accordance with EN 954‑1 and protection type IP67. In terms of a complete solution, PSENslock can be connected to all Pilz evaluation devices.
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Ideal for Rugged Industrial Applications
  • Insensitive to Dust and Water


Videos

Specifications

Specifications
Manufacturer Part Number 570510
Manufacturer PILZ
Product Series PSENSLOCK
Family Series Pilz Safety Switches, PSENSLOCK Series
Description PSEN sl-0.5p 1.1 1switch
Guard Locking Yes
Outputs 2 Semiconductor
Aux Outputs 1 Semiconductor
Switch On Distance 1 mm
Switch Off Distance 8 mm
Holding Force 500 Newtons
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP67
Net Weight 1.27 lbs
Gross Weight 1.33 lbs