Series Information
| Manufacturer Part Number | 570513 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN sl-0.5n 1.1 1switch |
| Guard Locking | No |
| Outputs | 2 Semiconductor |
| Holding Force | 500 Newtons |
| Voltage | 24 VDC |
| Connection Type | 5 Pin M12 Connector |
| Protection Rating | IP67 |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 1.335 lbs |
| Gross Weight | 1.395 lbs |