Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570521
PSEN sl-0.5p 2.1 1actuator
This item cannot be canceled or returned
Description
PSEN sl-0.5p 2.1 1actuator
Specifications
Specifications
| Manufacturer Part Number |
570521 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Safety Switches |
| Description |
PSEN sl-0.5p 2.1 1actuator |
| Guard Locking |
No |
| Holding Force |
500 Newtons |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus, EAC, TUV |
| Net Weight |
0.835 lbs |
| Gross Weight |
0.835 lbs |
570521
Pilz Safety Switches