Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
570560 Pilz Safety Switches, PSEN sl-0.5p 1.1 / PSEN sl-0.5fm
MFG Item Number
570560

570560 Pilz Safety Switches, PSEN sl-0.5p 1.1 / PSEN sl-0.5fm

MFG Item Number
570560
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Switches, Series
Item #
570560
PSEN sl-0.5p 1.1 / PSEN sl-0.5fm

Series Information

Specifications

Specifications
Manufacturer Part Number 570560
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN sl-0.5p 1.1 / PSEN sl-0.5fm 1unit
Switch On Distance 8 mm
Voltage 24 VDC
Protection Rating IP67
Connection Type M12 Connector
Status Indicator No
Approvals CE, cULus
Net Weight 1.26 lbs
Gross Weight 2.255 lbs