Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 570577 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | PSEN sl-0.5p 3.1 |
| Voltage | 24 VDC |
| Protection Rating | IP67 |
| Connection Type | 8 Pole M12 Connector |
| Status Indicator | Yes |
| Approvals | CE, cULus, EAC, TUV |
| Net Weight | 1.2569 lbs |
| Gross Weight | 1.3888 lbs |