Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570603 Pilz Safety Switches, PSEN sl-1.0n 1.1 / PSEN sl-1.0 1unit

MFG Item Number
570603

570603 Pilz Safety Switches, PSEN sl-1.0n 1.1 / PSEN sl-1.0 1unit

MFG Item Number
570603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570603
PSEN sl-1.0n 1.1 / PSEN sl-1.0 1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 570603
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN sl-1.0n 1.1 / PSEN sl-1.0 1unit
Switch On Distance 15 mm
Voltage 24 VDC
Protection Rating IP67
Connection Type M12 Connector
Status Indicator No
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 3.95 lbs