Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570674

Pilz Safety Switches

570674

Pilz Safety Switches
PSEN sl-1.0p 4.1 / PSEN sl-1.0fm
MFG Item Number
570674
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570674
PSEN sl-1.0p 4.1 / PSEN sl-1.0fm

Series Information

Specifications

Specifications
Manufacturer Part Number 570674
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN sl-1.0p 4.1 / PSEN sl-1.0fm 1unit
Voltage 24 VDC
Protection Rating IP67
Connection Type 8 Pole M12 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 3.77 lbs
Gross Weight 3.9019 lbs