Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

570681 Pilz Safety Switches, PSEN sl-1.0p 6.1/PSEN sl-1.0 1unit

MFG Item Number
570681

570681 Pilz Safety Switches, PSEN sl-1.0p 6.1/PSEN sl-1.0 1unit

MFG Item Number
570681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
570681
PSEN sl-1.0p 6.1/PSEN sl-1.0 1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 570681
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN sl-1.0p 6.1/PSEN sl-1.0 1unit
Voltage 24 VDC
Protection Rating IP67
Connection Type 8 Pole M12 Connector
Status Indicator Yes
Approvals CE, cULus, EAC, TUV
Net Weight 3.7919 lbs
Gross Weight 3.9244 lbs