Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5708-O Brady Labels, B689 5708-O BLK/YEL STYLE O
MFG Item Number
56472

5708-O Brady Labels, B689 5708-O BLK/YEL STYLE O

MFG Item Number
56472
Item Number
5708-O
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
5708-O
B689 5708-O BLK/YEL STYLE O

Series Information

Specifications

Specifications
Manufacturer Part Number 56472
Manufacturer Brady
Family Series Brady Labels
Description Hot Water Return Pipe Marker, 8 H x 5 W, Fits Pipes 0.5 Dia. Thru 1.375 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 0.5 "
Language English
Legend Hot Water Return
Approvals ANSI
Net Weight 0.02 lbs
Gross Weight 0.02 lbs