Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
570803 Pilz Programmable Logic Controllers, PSEN sg2c-3LBE switch
570803 Pilz Programmable Logic Controllers, PSEN sg2c-3LBE switch
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
570803 |
| Description |
PSEN sg2c-3LBE switch |
| Accessory Type |
Module |
| Approvals |
CE, cULus, FCC, TUV |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
570803
Pilz Programmable Logic Controllers