570F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
570F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT CST IRON FORM 7 CVR
MFG Item Number
570F

570F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT CST IRON FORM 7 CVR

MFG Item Number
570F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
570F
1 1/2 WDGNUT CST IRON FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 570F
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 1-1/2
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 1-1/2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.97 lbs
Gross Weight 0.97 lbs