570FG
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
570FG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT CST IRON FORM 7 CVR GSK
MFG Item Number
570FG

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

570FG Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1 1/2 WDGNUT CST IRON FORM 7 CVR GSK

MFG Item Number
570FG
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
570FG
1 1/2 WDGNUT CST IRON FORM 7 CVR GSK

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 570FG
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 1-1/2
Style Form 7
Gasket Included Yes
Connection Type Wedgenut
Hub Size 1-1/2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.915 lbs
Gross Weight 0.91 lbs