Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Cube20 Series
57103
Murrelektronik I/O Modules, Cube20 Series
Cube20S Ethercat Bus Node
This item cannot be canceled or returned
Description
I/O Modules, Cube20 Series
Cube20S Ethercat Bus Node
Cube20 Series Information
Specifications
Specifications
| Manufacturer Part Number |
57103 |
| Manufacturer |
Murrelektronik |
| Product Series |
Cube20 |
| Family Series |
Murrelektronik I/O Modules, Cube20 Series |
| Description |
Cube20S Ethercat Bus Node |
| Connection Type |
Spring Clamp |
| Device Type |
I/O Module |
| Protection Rating |
IP20 |
| Approvals |
cULus |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
57103
Murrelektronik I/O Modules, Cube20 Series