57105267
Werma Audible Signaling Devices, 571 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57105267

Werma Audible Signaling Devices, 571 Series

57105267

Werma Audible Signaling Devices, 571 Series
HORN, 115VAC, 108dB, IP55,
MFG Item Number
57105267
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 571 Series
Item #
57105267
HORN, 115VAC, 108dB, IP55,

571 Series Information

  • Suitable for Maritime Applications
  • Corrosion‑Proof Aluminum Housing
  • 108 dB
  • Wall Mounting

Specifications

Specifications
Manufacturer Part Number 57105267
Manufacturer Werma
Product Series 571
Family Series Werma Audible Signaling Devices, 571 Series
Description HORN, 115VAC, 108dB, IP55, CORROSION-PROOF HOUSING, BRACKET MOUNT, 142mm D x 132mm W x 340mm H
Nominal Voltage 120 VAC
Frequency 50/60 Hz
Operating Temperature -4-140 °F
Approvals CE
Net Weight 3.7479 lbs
Gross Weight 3.7479 lbs