Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 5712 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 1 Inch Neoprene Liquidtight Knockout Plug |
| Connection Type | Knockout |
| Trade Size | 1 " |
| Material | Neoprene |
| Composition | Non-Metallic |
| Hazardous Location | No |
| NEMA Rating | NEMA 13, NEMA 3R, NEMA 4, NEMA 6 |
| Mounting | Push-In |
| Approvals | CSA, UL |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.02 lbs |