Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5713 Thomas & Betts Fittings, 1 1/4 LIQUID TIGHT PLUG

MFG Item Number
5713

5713 Thomas & Betts Fittings, 1 1/4 LIQUID TIGHT PLUG

MFG Item Number
5713
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
5713
1 1/4 LIQUID TIGHT PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number 5713
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description 1-1/4 Inch Neoprene Liquidtight Knockout Plug
Connection Type Knockout
Trade Size 1-1/4 "
Material Neoprene
Composition Non-Metallic
Hazardous Location No
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Mounting Push-In
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.05 lbs