57144
Gems Sensors & Controls Sensors, TH-800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57144 Gems Sensors & Controls Sensors, TH-800 Series, TH-800 Series Level Switch

MFG Item Number
57144

57144 Gems Sensors & Controls Sensors, TH-800 Series, TH-800 Series Level Switch

MFG Item Number
57144
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TH-800 Series
Item #
57144
TH-800 Series Level Switch

TH-800 Series Information

Specifications

Specifications
Manufacturer Part Number 57144
Manufacturer Gems Sensors & Controls
Product Series TH-800
Family Series Gems Sensors & Controls Sensors, TH-800 Series
Description TH-800 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Buna
Diameter 31.75 mm
PSI Rating 150
Operating Temperature -40-230 °F
Approvals CSA, UL
Net Weight 0.286 lbs
Gross Weight 0.286 lbs