Series Information
| Manufacturer Part Number | 5714D |
|---|---|
| Manufacturer | PR Electronics |
| Family Series | PR Electronics Panel Meters & Gauges |
| Description | Programmable LED indicator, Universal input, 4-digit, mA output, 2 SPDT relay outputs, isolated, |
| Type | AC Volts, DC Volts, Ohms |
| Max Input Signal | 250 VAC, 250 VDC, 28 mA |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 19.2-300 VDC, 21.6-253 VAC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 250 VDC, 48 VAC, 48 VDC |
| Relays | 2 |
| Analog Output | 0-23 mA |
| Accuracy | 0.1 % |
| Operating Temperature | -4-140 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Approvals | CE, cUL |
| Net Weight | 0.49 lbs |
| Gross Weight | 0.61 lbs |