Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5716 Thomas & Betts Fittings, 2 1/2 NEOPRENE K.O. PLUG
5716 Thomas & Betts Fittings, 2 1/2 NEOPRENE K.O. PLUG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
5716 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
2 1/2 Inch Neoprene Liquidtight Knockout Plug |
| Connection Type |
Knockout |
| Trade Size |
2-1/2 " |
| Material |
Neoprene |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 13, NEMA 3R, NEMA 4, NEMA 6 |
| Mounting |
Push-In |
| Approvals |
CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
5716
Thomas & Betts Fittings