57200055
Werma Audible Signaling Devices, 572 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57200055

Werma Audible Signaling Devices, 572 Series

57200055

Werma Audible Signaling Devices, 572 Series
HORN, 24VDC, 104dB, IP65, WALL
MFG Item Number
57200055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 572 Series
Item #
57200055
HORN, 24VDC, 104dB, IP65, WALL

572 Series Information

  • High Protection Rating IP65
  • Wall Mounting
  • 104 dB

Specifications

Specifications
Manufacturer Part Number 57200055
Manufacturer Werma
Product Series 572
Family Series Werma Audible Signaling Devices, 572 Series
Description HORN, 24VDC, 104dB, IP65, WALL MOUNT, 223mm D x 156mm W x 118mm H
Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -4-140 °F
Approvals CE
Net Weight 3.9683 lbs
Gross Weight 3.9683 lbs