57241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57241

Murrelektronik I/O Modules

57241

Murrelektronik I/O Modules
Cube20S Digital Input Module Di4,
MFG Item Number
57241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
57241
Cube20S Digital Input Module Di4,

Series Information

Specifications

Specifications
Manufacturer Part Number 57241
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Description Cube20S Digital Input Module Di4, 4X24Vdc Adjustable Input Filter
Color Black
Input Voltage 24 VDC
Input Current 500 mA
Max Output Current 95 mA
Mounting DIN Rail
Approvals cULus
Net Weight 0.1433 lbs
Gross Weight 0.1433 lbs