57244

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57244

Murrelektronik I/O Modules

57244

Murrelektronik I/O Modules
Cube20S Digital Input Module Di4,
MFG Item Number
57244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
57244
Cube20S Digital Input Module Di4,

Series Information

Specifications

Specifications
Manufacturer Part Number 57244
Manufacturer Murrelektronik
Family Series Murrelektronik I/O Modules
Description Cube20S Digital Input Module Di4, 4X24Vdc 2/3 Wire
Color Black
Input Voltage 24 VDC
Input Current 500 mA
Max Output Current 55 mA
Mounting DIN Rail
Approvals cULus
Net Weight 0.1433 lbs
Gross Weight 0.1433 lbs