5725.2
Altech DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5725.2

Altech DIN Rail Interface Modules

5725.2

Altech DIN Rail Interface Modules
TERM BLK FBK34 INTERFACE FBK RIBBON
MFG Item Number
5725.2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
5725.2
TERM BLK FBK34 INTERFACE FBK RIBBON

Series Information

Specifications

Specifications
Manufacturer Part Number 5725.2
Manufacturer Altech
Family Series Altech DIN Rail Interface Modules
Description TERM BLK FBK34 INTERFACE FBK RIBBON CABLE TO DISCRETE WIRE MODULES
Number of Pins 34
Current Rating 3 A
Max Voltage 250 VAC
Terminal Block Style Standard
Marker Tags No
Wire Size Range 22-12 AWG
Net Weight 0 lbs
Gross Weight 0 lbs